Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Switch 2Gang 2WAY 10A White Moulded
By Deta
Order Code:
ZT4984673S
£3.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-switch-2gang-2way-10a-white-moulded/p/ZT4984673S
Add to quotation
View all Wall Plates
Description
Deta PLATE SWITCH 2GANG 2WAY 10A WHITE MOULDED Plate Switches S1204
Specifications
Specifications for Plate Switch 2Gang 2WAY 10A White Moulded
Current Rating
10A
Number of Gangs
2
Material
Ivory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome