Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Switch 3 Gang 2 Way 10A Chrome Black Insert - 8103CHB
By Deta
Order Code:
ZT4979404S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-switch-3-gang-2-way-10a-chrome-black-insert-8103chb/p/ZT4979404S
Add to quotation
View all Wall Plates
Description
Deta PLATE SWITCH 3 GANG 2 WAY 10A CHROME BLACK INSERT Plate Switches 8103CHB
Specifications
Specifications for Plate Switch 3 Gang 2 Way 10A Chrome Black Insert - 8103CHB
Number of Gangs
3
Current Rating
10A
Colour
Twinax
Minimum Mounting Box Depth
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome