Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Switch 3 Gang 2 Way 10A Metalclad Back Box and knockouts
By Deta
Order Code:
ZT4983758S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-switch-3-gang-2-way-10a-metalclad-back-box-and-knockouts/p/ZT4983758S
Add to quotation
View all Wall Plates
Description
Deta PLATE SWITCH 3 GANG 2 WAY 10A METALCLAD BACK BOX&KNOCKOUTS Plate Switches M1205
Specifications
Specifications for Plate Switch 3 Gang 2 Way 10A Metalclad Back Box and knockouts
Number of Gangs
3
Current Rating
13A
Width
234mm
Mounting Method
Hot dip galvanized
Connection Type
Rotating current
Depth
46mm
Height
78mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome