Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Switch 3 Gang 2 Way 10A White Moulded
By Deta
Order Code:
ZT5038979S
£4.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-switch-3-gang-2-way-10a-white-moulded/p/ZT5038979S
Add to quotation
View all Wall Plates
Description
Deta PLATE SWITCH 3 GANG 2 WAY 10A WHITE MOULDED Plate Switches V1205
Specifications
Specifications for Plate Switch 3 Gang 2 Way 10A White Moulded
Depth
9mm
Number of Gangs
3
Material
Ivory
Current Rating
10A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome