Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Shaver Socket IP24 120-230V Magnesium
By Legrand
Order Code:
ZT5017256S
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/shaver-socket-ip24-120-230v-magnesium/p/ZT5017256S
Add to quotation
View all Wall Plates
Description
Legrand SHAVER SOCKET IP24 120-230V MAGNESIUM Wiring Accessories 572653
Specifications
Specifications for Shaver Socket IP24 120-230V Magnesium
Height
150mm
Minimum Mounting Box Depth
50mm
Width
80mm
Surface Protection
Lacquered
Surface Finish
Matt
Mounting Method
Flush mounted
Depth
52.5mm
Material
Thermoplastic
Plastic
Colour
Grey
Assembly
Basic unit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome