Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket 2 Module 5A Magnesium
By Legrand
Order Code:
ZT5019894S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-2-module-5a-magnesium/p/ZT5019894S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET 2 MODULE 5A MAGNESIUM Wiring Accessories 572610
Specifications
Specifications for Socket 2 Module 5A Magnesium
Depth
31.6mm
Height
45mm
Surface Finish
Matt
Width
45mm
Type of Fastening
Snap mounting (engagement)
Connection Type
Screwed terminal
Surface Protection
Lacquered
Material
Thermoplastic
Plastic
IP Rating
IP40
Mounting Method
Module frame/grid
Frequency
50 - 60Hz
Nominal Current
5A
Number of Gangs
1
IK Rating
IK04
Number of Phases
1
Model
British Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome