Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket 2 Module German 16A 22.5 x 45mm Magnesium
By Legrand
Order Code:
ZT5019644S
£7.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-2-module-german-16a-22-5-x-45mm-magnesium/p/ZT5019644S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET 2 MODULE GERMAN 16A 22.5X45MM MAGNESIUM Wiring Accessories 572618
Specifications
Specifications for Socket 2 Module German 16A 22.5 x 45mm Magnesium
Connection Type
Screwed terminal
Surface Finish
Matt
Surface Protection
Lacquered
Width
45mm
Minimum Mounting Box Depth
40mm
Material
Thermoplastic
Plastic
IP Rating
IP40
Mounting Method
Module frame/grid
Type of Fastening
Snap mounting (engagement)
Depth
40mm
Height
45mm
Number of Phases
1
Model
Socket outlet CEE 7/3 (type F)
IK Rating
IK04
Frequency
50 - 60Hz
Nominal Current
16A
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome