Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket 2 Module German Cover 16A 22.5 x 45mm White
By Legrand
Order Code:
ZT5019647S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-2-module-german-cover-16a-22-5-x-45mm-white/p/ZT5019647S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET 2 MODULE GERMAN COVER 16A 22.5X45MM WHITE Wiring Accessories 572119
Specifications
Specifications for Socket 2 Module German Cover 16A 22.5 x 45mm White
Width
45mm
Connection Type
Screwed terminal
Depth
44mm
IP Rating
IP40
Surface Protection
Untreated
Colour
White
Type of Fastening
Snap mounting (engagement)
Surface Finish
Glossy
Material
Thermoplastic
Plastic
Height
45mm
Mounting Method
Module frame/grid
Model
Socket outlet CEE 7/3 (type F)
Frequency
50 - 60Hz
Number of Phases
1
IK Rating
IK04
Nominal Current
16A
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome