Socket Square Female 3.5mm Jack 1 Module 22.5 x 45mm White

Order Code: ZT5019543S

£39.99 Inc VAT (20%)


Description

Legrand SOCKET SQUARE FEMALE 3.5MM JACK 1 MODULE 22.5X45MM WHITE Wiring Accessories 572274

Specifications for Socket Square Female 3.5mm Jack 1 Module 22.5 x 45mm White
  • Height
    45mm
  • Minimum Mounting Box Depth
    40mm
  • Width
    22.5mm
  • Type of Fastening
    Engage (snap)
  • Applications
    Jack plug
  • Surface Finish
    Matt
  • IP Rating
    IP40
  • Mounting Method
    Flush mounted
  • Colour
    White
  • Material
    Plastic
    Thermoplastic
  • Number of Outlets/Connections
    1
  • Outlet Direction
    Straight
  • IK Rating
    IK04

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome