Socket Square Triple FEM Rca 22.5 x 45mm Magnesium Audio+video 1

Order Code: ZT5019496S

£51.99 Inc VAT (20%)


Description

Legrand SKT SQUARE TRIPLE FEM RCA 22.5X45MM MAGNESIUM AUDIO+VIDEO 1 Wiring Accessories 572773

Specifications for Socket Square Triple FEM Rca 22.5 x 45mm Magnesium Audio+video 1
  • Height
    45mm
  • Type of Fastening
    Engage (snap)
  • Mounting Method
    Flush mounted
  • Width
    22.5mm
  • Minimum Mounting Box Depth
    40mm
  • Surface Finish
    Matt
  • Material
    Thermoplastic
    Plastic
  • IP Rating
    IP40
  • Applications
    Cinch/S-Video
  • Number of Outlets/Connections
    3
  • IK Rating
    IK04
  • Outlet Direction
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome