Socket Square Triple FEM Rca 22.5 x 45mm White Audio+video 1 Mod

Order Code: ZT5019524S

£44.99 Inc VAT (20%)


Description

Legrand SKT SQUARE TRIPLE FEM RCA 22.5X45MM WHI AUDIO+VIDEO 1 MOD Wiring Accessories 572273

Specifications for Socket Square Triple FEM Rca 22.5 x 45mm White Audio+video 1 Mod
  • Minimum Mounting Box Depth
    40mm
  • Mounting Method
    Flush mounted
  • IP Rating
    IP41
  • Height
    45mm
  • Type of Fastening
    Engage (snap)
  • Colour
    White
  • Material
    Thermoplastic
    Plastic
  • Width
    22.5mm
  • Applications
    Cinch/S-Video
  • Surface Finish
    Matt
  • Number of Outlets/Connections
    3
  • IK Rating
    IK04
  • Outlet Direction
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome