Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Square USB 1 Module 22.5 x 45mm White
By Legrand
Order Code:
ZT5019416S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-square-usb-1-module-22-5-x-45mm-white/p/ZT5019416S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET SQUARE USB 1 MODULE 22.5X45MM WHITE Wiring Accessories 572275
Specifications
Specifications for Socket Square USB 1 Module 22.5 x 45mm White
Surface Finish
Matt
Material
Plastic
Thermoplastic
Type of Fastening
Engage (snap)
Colour
White
IP Rating
IP40
Applications
USB
Mounting Method
Flush mounted
Outlet Direction
Straight
Number of Outlets/Connections
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome