Socket Switched 3 Module 13A 22.5 x 45mm Magnesium

Order Code: ZT5019760S

£14.99 Inc VAT (20%)


Description

Legrand SOCKET SWITCHED 3 MODULE 13A 22.5X45MM MAGNESIUM Wiring Accessories 572630

Specifications for Socket Switched 3 Module 13A 22.5 x 45mm Magnesium
  • Type of Fastening
    Mounting with screw
  • Height
    45mm
  • Surface Protection
    Lacquered
  • Depth
    21.1mm
  • Mounting Method
    Module frame/grid
  • Material
    Thermoplastic
    Plastic
  • Surface Finish
    Matt
  • Connection Type
    Screwed terminal
  • Width
    67.5mm
  • IP Rating
    IP40
  • Number of Phases
    1
  • IK Rating
    IK04
  • Model
    British Standard
  • Nominal Current
    13A
  • Frequency
    50 - 60Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome