Socket Switched 3 Module 15A 22.5 x 45mm Magnesium

Order Code: ZT5019901S

£12.99 Inc VAT (20%)


Description

Legrand SOCKET SWITCHED 3 MODULE 15A 22.5X45MM MAGNESIUM Wiring Accessories 572632

Specifications for Socket Switched 3 Module 15A 22.5 x 45mm Magnesium
  • Type of Fastening
    Snap mounting (engagement)
  • Material
    Plastic
    Thermoplastic
  • Surface Protection
    Lacquered
  • IP Rating
    IP40
  • Connection Type
    Screwed terminal
  • Surface Finish
    Matt
  • Mounting Method
    Module frame/grid
  • Depth
    41.5mm
  • Width
    41.5mm
  • Height
    45mm
  • Number of Gangs
    1
  • Frequency
    50 - 60Hz
  • Number of Phases
    1
  • Nominal Current
    16A
  • IK Rating
    IK04
  • Model
    British Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome