Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Switch DP 2 Gang Red Indicator 45A 250V Magnesium
By Legrand
Order Code:
ZT5016178S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/switch-dp-2-gang-red-indicator-45a-250v-magnesium/p/ZT5016178S
Add to quotation
View all Wall Plates
Description
Legrand SWITCH DP 2 GANG RED INDICATOR 45A 250V MAGNESIUM Wiring Accessories 572580
Specifications
Specifications for Switch DP 2 Gang Red Indicator 45A 250V Magnesium
Material
Thermoplastic
Plastic
Surface Protection
Lacquered
Minimum Mounting Box Depth
30mm
Connection Type
Screwed terminal
Type of Fastening
Screw mounting
Method of Operation
Rocker
Recess Depth
22mm
Colour
Grey
Number of Gangs
1
Width
80mm
Mounting Method
Flush mounted
IP Rating
IP40
Height
149.5mm
Surface Finish
Matt
Depth
33mm
Current Rating
45A
Wiring System
2-pole switch
Function Lighting
Illuminated (on)
Type of Lighting
Glow lamp
IK Rating
IK04
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome