Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Switch DP 2 Gang Red Indicator 45A 250V White
By Legrand
Order Code:
ZT5015692S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/switch-dp-2-gang-red-indicator-45a-250v-white/p/ZT5015692S
Add to quotation
View all Wall Plates
Description
Legrand SWITCH DP 2 GANG RED INDICATOR 45A 250V WHITE Wiring Accessories 572080
Specifications
Specifications for Switch DP 2 Gang Red Indicator 45A 250V White
Method of Operation
Rocker
Current Rating
45A
Surface Protection
Untreated
Colour
White
IP Rating
IP40
Material
Plastic
Thermoplastic
Mounting Method
Flush mounted
Surface Finish
Glossy
Minimum Mounting Box Depth
30mm
Depth
33mm
Height
149.5mm
Width
80mm
Type of Fastening
Screw mounting
Recess Depth
22mm
Number of Gangs
1
Connection Type
Screwed terminal
Function Lighting
Illuminated (on)
Wiring System
2-pole switch
IK Rating
IK04
Type of Lighting
Glow lamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome