Switch Key Fob 30SEC Time Delay 2 Module 230V 22.5 x 45mm Magnesium

Order Code: ZT5017600S

£89.99 Inc VAT (20%)


Description

Legrand SWTCH KEYFOB 30SEC TIME DELAY 2 MOD 230V 22.5X45MM MAGNESIUM Wiring Accessories 572730

Specifications for Switch Key Fob 30SEC Time Delay 2 Module 230V 22.5 x 45mm Magnesium
  • IP Rating
    IP40
  • Minimum Mounting Box Depth
    30mm
  • Surface Finish
    Matt
  • Depth
    55.5mm
  • Type of Fastening
    Engage (snap)
  • Current Rating
    2A
  • Mounting Method
    Flush mounted
  • Width
    61mm
  • Method of Operation
    Hotel key card
  • Connection Type
    Screwed terminal
  • Recess Depth
    33.5mm
  • Colour
    Grey
  • Surface Protection
    Lacquered
  • Material
    Thermoplastic
    Plastic
  • Height
    47mm
  • Type of Lighting
    LED non-replaceable
  • Wiring System
    Single pole switch
  • IK Rating
    IK04
  • Function Lighting
    Orientation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome