Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Switch Key Fob 30SEC Time Delay 2 Module 230V 22.5 x 45mm White
By Legrand
Order Code:
ZT5017479S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/switch-key-fob-30sec-time-delay-2-module-230v-22-5-x-45mm-white/p/ZT5017479S
Add to quotation
View all Wall Plates
Description
Legrand SWITCH KEYFOB 30SEC TIME DELAY 2 MODULE 230V 22.5X45MM WHITE Wiring Accessories 572230
Specifications
Specifications for Switch Key Fob 30SEC Time Delay 2 Module 230V 22.5 x 45mm White
Mounting Method
Flush mounted
Height
47mm
Type of Fastening
Engage (snap)
Material
Thermoplastic
Plastic
Connection Type
Screwed terminal
Minimum Mounting Box Depth
30mm
Surface Protection
Untreated
Method of Operation
Hotel key card
Depth
55.5mm
Width
61mm
Surface Finish
Glossy
IP Rating
IP40
Current Rating
2A
Colour
White
Recess Depth
33.5mm
Wiring System
Single pole switch
Function Lighting
Orientation
IK Rating
IK04
Type of Lighting
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome