Telephone Master Outlet - Square Edge Brushed Chrome IP20

Telephone Master Outlet - Square Edge Brushed Chrome IP20

Order Code: ZT3320403SCopy

£23.99 Inc VAT (20%)


Description

Telephone Master Outlet - Square Edge Brushed Chrome IP20 | Description: The master socket contain a surge arrestor and an R/C circuit filter these are used by your service provider to get a fixed value resistance when they run line checks. Standard BT type socket with screw type terminals. Square edge metal design - Master BT type socket - Screw terminals - Square edge design with built in gasket - Certified to BS 5733 - Minimum mounting box depth: 25mm | Features: Finish: Brushed Chrome, Material: Premium grade steel, Height: 8.9cm, Width: 8.9cm, Projection: 1.05cm, Wattage (max) : 2.5W

See full description
Specifications for Telephone Master Outlet - Square Edge Brushed Chrome IP20
  • Projection
    1.05cm
  • Product Type
    Telephone Master Outlet
  • Maximum Wattage
    2.5W
  • Material
    Premium Grade Steel
  • Colour
    Brushed Chrome
  • Height
    8.9cm
  • Socket Type
    Master BT
  • Model Series
    Square Edge
  • Edge Style
    Square