Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
10A 2-Way Logic Plus SP Plate Switches
By MK Electric
3 Reviews
Reset
Clear All
Number of Gangs
Select
See all variants from
£2.29
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2.29
Description
These switches can be wired as either one-way or two-way. White.
Feature Attributes
Overall Width:
86 mm
Type:
Flush
Standards Met:
BS EN 60669-1:1999
Colour:
White
Amperage Rating:
10 A
Style:
Rocker
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome