Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Ckr Control Unit 13A Socket 45A Sat Chrome Black Insert Victorian
By Scolmore
Order Code:
ZT4996656S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/ckr-control-unit-13a-socket-45a-sat-chrome-black-insert-victorian/p/ZT4996656S
Add to quotation
View all Wall Switches
Description
Scolmore CKR CNTRL UNIT 13A SKT 45A SAT CHR BLK INSRT VICTORIAN Deco VPSC204BK
Specifications
Specifications for Ckr Control Unit 13A Socket 45A Sat Chrome Black Insert Victorian
Type of Fastening
Mounting with screw
Mounting Method
Flush mounted
IP Rating
IP20
Material
Metal
Colour
Chrome
Voltage
240V
Mounting Direction
Vertical
Amperage Rating
45A
Method of Operation
Rocker
Number of Outlets
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome