Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Ckr Control Unit 13A Socket 45A Sat Chrome White Insert Victorian
By Scolmore
Order Code:
ZT4996705S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/ckr-control-unit-13a-socket-45a-sat-chrome-white-insert-victorian/p/ZT4996705S
Add to quotation
View all Wall Switches
Description
Scolmore CKR CNTRL UNIT 13A SKT 45A SAT CHR WHI INSRT VICTORIAN Deco VPSC204WH
Specifications
Specifications for Ckr Control Unit 13A Socket 45A Sat Chrome White Insert Victorian
Voltage
240V
Mounting Method
Flush mounted
Type of Fastening
Mounting with screw
IP Rating
IP20
Material
Metal
Colour
Chrome
Number of Outlets
1
Amperage Rating
45A
Method of Operation
Rocker
Mounting Direction
Vertical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome