Ckr Control Unit DP Screwless 13A Switched Socket 45A Black Nickel Neons and blac

Order Code: ZT4985415S

£159.99 Inc VAT (20%)


Description

GET CKR CNTRL UNIT DP SCRWLS 13A SWD SKT 45A BLK NCKL NEONS&BLAC Ultimate Screwless Flat Plate (R1) GU4401BBN

Specifications for Ckr Control Unit DP Screwless 13A Switched Socket 45A Black Nickel Neons and blac
  • Height
    88mm
  • Overall Depth
    36mm
  • Width
    148mm
  • Voltage
    230V
  • Amperage Rating
    45A
  • Frequency
    50 - 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome