Ckr Control Unit DP Screwless 13A Switched Socket 45A Polished Chrome Neons and bla

Order Code: ZT4985403S

£169.99 Inc VAT (20%)


Description

GET CKR CNTRL UNIT DP SCRWLS 13A SWD SKT 45A PLSHD CHR NEONS&BLA Ultimate Screwless Flat Plate (R1) GU4401BPC

Specifications for Ckr Control Unit DP Screwless 13A Switched Socket 45A Polished Chrome Neons and bla
  • Overall Depth
    36mm
  • Width
    148mm
  • Height
    88mm
  • Voltage
    230V
  • Number of Phases
    2
  • Frequency
    50 - 50Hz
  • Amperage Rating
    45A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome