Ckr Control Unit DP Screwless 13A Switched Socket 45A Polished Chrome Neons and whi

Order Code: ZT4985484S

£169.99 Inc VAT (20%)


Description

GET CKR CNTRL UNIT DP SCRWLS 13A SWD SKT 45A PLSHD CHR NEONS&WHI Ultimate Screwless Flat Plate (R1) GU4401WPC

Specifications for Ckr Control Unit DP Screwless 13A Switched Socket 45A Polished Chrome Neons and whi
  • Overall Depth
    36mm
  • Voltage
    230V
  • Width
    148mm
  • Height
    88mm
  • Frequency
    50 - 50Hz
  • Amperage Rating
    45A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome