Ckr Control Unit DP Screwless 13A Switched Socket 45A Stainless Steel Neons and bl

Order Code: ZT4985421S

£159.99 Inc VAT (20%)


Description

GET CKR CNTRL UNIT DP SCRWLS 13A SWD SKT 45A STNLSS STL NEONS&BL Ultimate Screwless Flat Plate (R1) GU4401BSS

Specifications for Ckr Control Unit DP Screwless 13A Switched Socket 45A Stainless Steel Neons and bl
  • Width
    148mm
  • Voltage
    230V
  • Overall Depth
    36mm
  • Height
    88mm
  • Amperage Rating
    45A
  • Frequency
    50 - 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome