Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Control Switch 1 Gang DP 20A Chrome White Insert - 8555CHW
By Deta
Order Code:
ZT5004518S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/control-switch-1-gang-dp-20a-chrome-white-insert-8555chw/p/ZT5004518S
Add to quotation
View all Wall Switches
Description
Deta CONTROL SWITCH 1 GANG DP 20A CHROME WHITE INSERT 20A Double Pole Switches 8555CHW
Specifications
Specifications for Control Switch 1 Gang DP 20A Chrome White Insert - 8555CHW
Colour
Twinax
Voltage
250V
Amperage Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome