Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Control Switch 1 Gang DP 20A White Mould Mrkd Water Heater - V1213WH
By Deta
Order Code:
ZT5093458S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/control-switch-1-gang-dp-20a-white-mould-mrkd-water-heater-v1213wh/p/ZT5093458S
Add to quotation
View all Wall Switches
Description
Deta CNTRL SWTCH 1 GANG DP 20A WHI MLD MRKD WTR HTR 20A Double Pole Switches V1213WH
Specifications
Specifications for Control Switch 1 Gang DP 20A White Mould Mrkd Water Heater - V1213WH
Overall Depth
12mm
Voltage
250V
Amperage Rating
20A
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome