Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Control Switch 1 Gang DP 20A White Moulded - S1390
By Deta
Order Code:
ZT4983750S
£9.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.19
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/control-switch-1-gang-dp-20a-white-moulded-s1390/p/ZT4983750S
Add to quotation
View all Wall Switches
Description
Deta CONTROL SWITCH 1 GANG DP 20A WHITE MOULDED 20A Double Pole Switches S1390
Specifications
Specifications for Control Switch 1 Gang DP 20A White Moulded - S1390
Voltage
250V
Amperage Rating
20A
Material
Ivory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome