Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Control Switch 1 Gang DP 50A Chrome White Insert
By Deta
Order Code:
ZT5055903S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/control-switch-1-gang-dp-50a-chrome-white-insert/p/ZT5055903S
Add to quotation
View all Wall Switches
Description
Deta CONTROL SWITCH 1 GANG DP 50A CHROME WHITE INSERT 50A Double Pole Switches SD1300CHW
Specifications
Specifications for Control Switch 1 Gang DP 50A Chrome White Insert
Colour
Twinax
Minimum Depth of Back Box
46mm
Voltage
250V
Amperage Rating
50A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome