Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Control Switch 1 Gang DP Neon 20A Metalclad Back Box and knockouts
By Deta
Order Code:
ZT4984114S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/control-switch-1-gang-dp-neon-20a-metalclad-back-box-and-knockouts/p/ZT4984114S
Add to quotation
View all Wall Switches
Description
Deta CNTRL SWTCH 1 GANG DP NEON 20A METALCLAD BACK BOX&KNOCKOUTS 20A Double Pole Switches M1214
Specifications
Specifications for Control Switch 1 Gang DP Neon 20A Metalclad Back Box and knockouts
Mounting Method
Hot dip galvanized
Overall Depth
46mm
Connection Type
Rotating current
Voltage
250V
Width
78mm
Height
78mm
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome