Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Control Switch 1 Gang DP Neon 50A White Moulded Red Rocker - V1300P
By Deta
Order Code:
ZT5038815S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/control-switch-1-gang-dp-neon-50a-white-moulded-red-rocker-v1300p/p/ZT5038815S
Add to quotation
View all Wall Switches
Description
Deta CONTROL SWITCH 1 GANG DP NEON 50A WHITE MOULDED RED ROCKER 50A Double Pole Switches V1300P
Specifications
Specifications for Control Switch 1 Gang DP Neon 50A White Moulded Red Rocker - V1300P
Overall Depth
11mm
Voltage
250V
Amperage Rating
50A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome