Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Control Switch 1 Gang DP Neon and Flex Outlet 20A Metalclad Back Box
By Deta
Order Code:
ZT4984076S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/control-switch-1-gang-dp-neon-and-flex-outlet-20a-metalclad-back-box/p/ZT4984076S
Add to quotation
View all Wall Switches
Description
Deta CNTRL SWTCH 1 GANG DP NEON&FLEX OUTLT 20A METALCLAD BACK BOX 20A Double Pole Switches M1214FL
Specifications
Specifications for Control Switch 1 Gang DP Neon and Flex Outlet 20A Metalclad Back Box
Height
78mm
Voltage
250V
Overall Depth
46mm
Connection Type
Rotating current
Width
78mm
Mounting Method
Hot dip galvanized
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome