Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Control Switch 1 Gang DP Neon (tall 2G Plate) 50A Chrome White Insert - 8552CHW
By Deta
Order Code:
ZT5006601S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/control-switch-1-gang-dp-neon-tall-2g-plate-50a-chrome-white-insert-8552chw/p/ZT5006601S
Add to quotation
View all Wall Switches
Description
Deta CNTRL SWTCH 1 GANG DP NEON (TALL 2G PLATE) 50A CHR WHI INSRT 50A Double Pole Switches 8552CHW
Specifications
Specifications for Control Switch 1 Gang DP Neon (tall 2G Plate) 50A Chrome White Insert - 8552CHW
Voltage
250V
Colour
Twinax
Amperage Rating
50A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome