Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Control Switch 1G Double Pole Neon 20A White Moulded
By Deta
Order Code:
ZT4983710S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/control-switch-1g-double-pole-neon-20a-white-moulded/p/ZT4983710S
Add to quotation
View all Wall Switches
Description
Deta CONTROL SWITCH 1G DOUBLE POLE NEON 20A WHITE MOULDED 20A Double Pole Switches S1391
Specifications
Specifications for Control Switch 1G Double Pole Neon 20A White Moulded
Voltage
250V
Amperage Rating
20A
Material
Ivory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome