Cooker Control Unit DP Screwless 13A Switched Socket 45A Painted White Neons and w

Order Code: ZT4985700S

£159.99 Inc VAT (20%)


Description

GET CKR CNTRL UNIT DP SCRWLS 13A SWD SKT 45A PAINTED WHI NEONS&W Ultimate Screwless Flat Plate (R1) GU4401WPW

Specifications for Cooker Control Unit DP Screwless 13A Switched Socket 45A Painted White Neons and w
  • Width
    148.0mm
  • Voltage
    230.0V
  • Height
    88.0mm
  • Overall Depth
    36.0mm
  • Frequency
    50.00 - 50.00Hz
  • Amperage Rating
    45.0A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome