Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Double Pole Switch with Pilot Lamp 45A
By Dencon
Order Code:
ZT4907560S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/double-pole-switch-with-pilot-lamp-45a/p/ZT4907560S
Add to quotation
View all Wall Switches
Description
Dencon White Moulded Plastic 45A Double Pole Cooker Switch with Pilot Lamp.
Tags:
#BulkDiscount
Specifications
Specifications for Double Pole Switch with Pilot Lamp 45A
Outlet Type
Double Pole Switch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome