Franklin Metal Wall Lamp, Antique Brass Plate | Description: An authentic 'resto' style adjustable wall light, finished in antique brass plate. Featuring an adjustable knuckle and accessible on/off switch, pair this wall light with filament LED lamps for that perfect industrial style. The perfect addition for today's stylish homes to create that on trend bar, bistro look. | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP20, Height: 19.7cm, Width: 15cm, Projection: 25cm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 0.46, Wattage (max) : 7W LED, Switched: Toggle switch