Front Plate for 1 Gang DP Switched Socket 13A Highly Polished Chrome Screw

Order Code: ZT4981871S

£13.39 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 1 GANG DP SWTCHD SKT 13A HIGHLY PLSHD CHR SCRW Screwless Low Profile Decorative (P2) 7504/HPC

Specifications for Front Plate for 1 Gang DP Switched Socket 13A Highly Polished Chrome Screw
  • Colour
    Chrome
  • IP Rating
    IP2X
  • Height
    88mm
  • Width
    88mm
  • Material
    Metal
  • Finish
    Glossy
  • Type of Fastening
    Engage (snap)
  • Depth
    3mm
  • IK Rating
    IK02
  • Number of Gangs
    1
  • Mounting Direction
    Vertical