Front Plate for 1 Gang Switched Socket 15A 88 x 88mm Polished Brass Screwl

Order Code: ZT4982458S

£13.39 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 1 GANG SWTCHD SKT 15A 88X88MM PLSHD BRASS SCRWL Screwless Low Profile Decorative (P3) 7515/PB

Specifications for Front Plate for 1 Gang Switched Socket 15A 88 x 88mm Polished Brass Screwl
  • Finish
    Glossy
  • Width
    88mm
  • Type of Fastening
    Engage (snap)
  • Depth
    3mm
  • Colour
    Brass
  • IP Rating
    IP2X
  • Material
    Metal
  • Height
    88mm
  • Surface Protection
    Lacquered
  • IK Rating
    IK02
  • Mounting Direction
    Vertical
  • Number of Gangs
    1