Front Plate for 2 Gang DP Switched Socket 13A 86 x 146mm Stainless Steel FL

Order Code: ZT4982078S

£16.29 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 2 GANG DP SWTCHD SKT 13A 86X146MM STNLSS STL FL Flatplate Decorative (P1) 8506/SS

Specifications for Front Plate for 2 Gang DP Switched Socket 13A 86 x 146mm Stainless Steel FL
  • Height
    86mm
  • Type of Fastening
    Screw mounting
  • Colour
    Silver
  • Material
    Metal
  • Width
    146mm
  • IP Rating
    IP2X
  • Depth
    1.5mm
  • Finish
    Matt
  • Number of Gangs
    1
  • IK Rating
    IK02
  • Mounting Direction
    Horizontal
  • Surface Protection
    Brushed