Front Plate for Shaver Socket 88 x 148mm Polished Brass Screwless Low Professional

Order Code: ZT4982500S

£18.99 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR SHAVER SKT 88X148MM PLSHD BRASS SCRWLS LOW PROF Screwless Low Profile Decorative (P3) 7510/PB

Specifications for Front Plate for Shaver Socket 88 x 148mm Polished Brass Screwless Low Professional
  • Colour
    Brass
  • Depth
    3mm
  • Width
    148mm
  • Type of Fastening
    Engage (snap)
  • Finish
    Glossy
  • IP Rating
    IP2X
  • Material
    Metal
  • Height
    88mm
  • Mounting Direction
    Vertical
  • Number of Gangs
    1
  • Surface Protection
    Lacquered
  • IK Rating
    IK02