Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Grid Switch DP 1WAY Push to Break 20A Anthracite
By Legrand
Order Code:
ZT4990517S
£14.49
Inc VAT (20%)
£14.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.49
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/grid-switch-dp-1way-push-to-break-20a-anthracite/p/ZT4990517S
Add to quotation
View all Wall Switches
Description
Legrand GRID SWITCH DP 1WAY PUSH TO BREAK 20A ANTHRACITE Synergy Grid 735525
Specifications
Specifications for Grid Switch DP 1WAY Push to Break 20A Anthracite
Height
57.5mm
Voltage
250V
Overall Depth
30mm
Mounting Method
Flush mounted
IP Rating
IP20
Finish
Matt
Colour
Anthracite
Connection Type
Screwed terminal
Minimum Depth of Back Box
40mm
Width
25.5mm
Material
Plastic
Number of Gangs
1
Model
Single push button
Amperage Rating
20A
IK Rating
IK01
Number of Poles
1
Method of Operation
Rocker
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome