Hail Neoclassic Glass & Crystal Wall Lamp Chrome

Order Code: ZT3328436S

£209.99 Inc VAT (20%)


Description

Hail Neoclassic Glass & Crystal Wall Lamp Chrome | Features: Finish: Chrome | Material: Metal | IP Rating: IP20 | Height: 26cm | Width: 23.5cm | Depth: 12.5cm | Lamp Type: E14 | No. of Lamps: 2 | Bulb Included: No | Weight: 1.7kg | Wattage (max) : 40W

Specifications for Hail Neoclassic Glass & Crystal Wall Lamp Chrome
  • Weight
    1.7kg
  • Height
    26cm
  • Width
    23.5cm
  • Maximum Wattage
    40W
  • Material
    Metal
  • Number of Lamps
    2
  • Lamp Type
    E14
  • IP Rating
    IP20
  • Product Type
    Wall Lamp
  • Bulb Included
    No
  • Finish
    Chrome
  • Depth
    12.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome