Hal Metal Wall Lamp, Antique Brass Plate

Order Code: ZT3311256S

£43.99 Inc VAT (20%)


Description

Hal Metal Wall Lamp, Antique Brass Plate | Description: Antique brass finish has been applied to bring warmth and style to this industrial look wall light. With adjustable heads and on/off toggle switch. Twin with E27 LED filament for that unique 'on trend' look. | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP20, Height: 15.2cm, Width: 12cm, Projection: 17cm - 24cmcm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 0.32, Wattage (max) : 10W LED, Switched: Toggle switch

See full description
Specifications for Hal Metal Wall Lamp, Antique Brass Plate
  • Finish
    Antique Brass
  • Product Type
    Wall Lamp
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Number of Lamps
    1
  • Bulb Included
    No
  • Maximum Wattage
    10W LED
  • Material
    Steel
  • Height
    15.2cm
  • Width
    12cm
  • Weight
    0.32

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome