Hanna Wall Lamp Nickel with Shade 1x E27

Order Code: ZT3321334S

£139.99 Inc VAT (20%)


Description

Hanna Wall Lamp Nickel with Shade 1x E27 | Description: Designed for sophisticated illumination the Hanna LED Nickel and White Shade Wall Lamp it is an ideal solution relaxing with a book or magazine. Try it next to the bed or a favourite reading chair to give you all the illumination you need to read, work and relax. | Features: IP Rating: IP20, Height (cm) : 32, Length (cm) : 22, Width (cm) : 20, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 15, Weight (kg) : 1.1, Bulb Included: No

See full description
Specifications for Hanna Wall Lamp Nickel with Shade 1x E27
  • Product Type
    Wall Lamp
  • Length
    22cm
  • Bulb Included
    No
  • IP Rating
    IP20
  • Colour
    Nickel
  • Lamp Type
    E27
  • Width
    20cm
  • Maximum Wattage
    15
  • Weight
    1.1kg
  • Height
    32cm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome