K4857RPWHI Three Pole Fan Isolator with Lock Assembly

Order Code: ZT1121258X

£15.99each Inc VAT (20%)
£63.96 minimum order value

Minimum order quantity: 4.

Description

For local isolation of fans with or without timers for repair or routine maintenance. Fixing Centres: 60.3mm. White. 86 x 86mm.

Specifications for K4857RPWHI Three Pole Fan Isolator with Lock Assembly
  • Overall Length
    86mm
  • Colour
    White
  • Voltage
    250V
  • Type
    Flush
  • Amperage Rating
    10A
  • Connection Type
    Back
  • Overall Width
    86mm
  • Style
    Switch
  • Standards Met
    BS EN 60669-2-4
  • Number of Gangs
    1
  • MFR Part No.
    K4857WHI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome