K4870RPWHI 10amp 1-Gang 1-Way SP Plate Switch

Order Code: ZT1121259X

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

These switches do not have to be derated when used with fluorescent or inductive loads.
Fixing centres: 60.3mm. White. 86 x 86mm.

Specifications for K4870RPWHI 10amp 1-Gang 1-Way SP Plate Switch
  • Amperage Rating
    10A
  • MFR Part No.
    K4870WHI
  • Colour
    White
  • Overall Width
    86mm
  • Type
    Flush
  • Number of Gangs
    1
  • Connection Type
    Back
  • Style
    Switch
  • Overall Length
    86mm
  • Standards Met
    BS EN 60669-1:1999
  • Voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome