Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
K4878PRPWHI 10amp 1-Gang SP Push Switch Press
By MK Electric
Order Code:
ZT1121266X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/k4878prpwhi-10amp-1-gang-sp-push-switch-press/p/ZT1121266X
Add to quotation
Schedule an order and save 5%
View all Wall Switches
Description
Marked 'Press' to make or break. Fixing centres: 60.3mm. 86 x 86mm. BS EN 60669-1:1999. White.
Tags:
#BulkDiscount
Specifications
Specifications for K4878PRPWHI 10amp 1-Gang SP Push Switch Press
Standards Met
BS EN 60669-1:1999
Connection Type
Back
Type
Flush
Voltage
250V
Overall Width
86mm
Number of Gangs
1
Amperage Rating
10A
MFR Part No.
K4878PWHI
Style
Switch
Colour
White
Overall Length
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome