Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
K4893WHI 1G Intermediate Rocker 20A Module White (Pk-10)
By MK Electric
Order Code:
ZT1121289X
£12.99
each
Inc VAT (20%)
£129.90 minimum order value
Quantity
Price
Discount
1 - 9
£12.99
0%
10 +
£12.21
6%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
129.90
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/k4893whi-1g-intermediate-rocker-20a-module-white-pk-10/p/ZT1121289X
Add to quotation
View all Wall Switches
Description
Switch Rocker Module - K489
Tags:
#BulkDiscount
Specifications
Specifications for K4893WHI 1G Intermediate Rocker 20A Module White (Pk-10)
MFR Part No.
K4893WHI
Connection Type
Back
Style
Rocker
Colour
White
Type
Surface
Overall Length
64mm
Overall Width
26mm
Voltage
250V
Standards Met
BS EN 7671-1:1999
Amperage Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome